Abbotsford
MIL78008

MILWAUKEE 78-008 2.5 in. x 3.5 in. Green Stake Flags

Price $17.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:78-008

Description

The Empire 2.5 in. x 3.5 in. green flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-008 stake flags comes in a green color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.


100 flags per bundle

Contractor grade

Ideal for a variety of applications

2-1/2 in. x 3-1/2 in. flags with 21 in. wire stems

Each bundle is individually UPC'd

Green in color

Made from heavy-duty stretch tape

Specifications

Brand Name Empire Sub Brand EMPIRE
Width 2.5 in Material Plastic,Wire
UPC 045242508457

Packages

1 - UNIT - 1