Abbotsford
ILSACMN350

ILSCO CANADA 350 kcmil Aluminum Compression Pigtail Adaptor

Price $61.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ACMN-350

Description

Aluminum Compression Pigtail Adaptor Conductor size 350, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Pigtail Connector
Voltage Rating 600 V Conductor Size 350 MCM
Pin Size 37/64 in dia x 1-11/32 in L Contact Material Aluminum
Color Brown Standards CSA Certified, UL 941R
UPC 783669021424

Packages

1 - UNIT - 1