Description
150 m 12 AWG AC90 Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
| Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
| Type | Flexible, Interlocked | Wire Gauge Size | 12 AWG |
| Number of Conductors | 3 | Length | 150 m |
| Conductor Material | Copper | Armor Material | Aluminum |
| Voltage Rating | 600 V | Outside Diameter | 0.303 in |
| Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 0.03 in |
| Amperage Rating | 30 A | Color Code | Black/Red/White |
| Weight | 191 kg/km | Temperature Rating | 90 °C |
| Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 | Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
| 150 - UNIT - 150 | 300 - UNIT - 300 |