Description
Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Ring Terminal | Type | Bell End |
| Conductor Size | 12-10 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Yellow | Barrel Type | Funnel |
| Tang Type | Ring | Barrel Length | 0.53 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Width | 7.9 mm | Standards | CSA Certified, C22.2 No. 65, UL Listed, UL 486A, UL 486B |
| UPC | 074983801282 |
Packages
| 50 - UNIT - (50) |