Description
Panduit JN218-216-C Nylon Insulated Wire Joint
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Wire Joint | Material | Brass |
| Color | Clear | Finish | Tin-Plated |
| Mounting | 7/16 In. | UPC | 613056169968 |
Packages
| 100 - UNIT - (100) |
Panduit JN218-216-C Nylon Insulated Wire Joint
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Wire Joint | Material | Brass |
| Color | Clear | Finish | Tin-Plated |
| Mounting | 7/16 In. | UPC | 613056169968 |
| 100 - UNIT - (100) |