×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabre43tb

ABB 1 1/4 inch-1 inch &Betts Bushing Reducer

Price $20.1741 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RE43-TB

Description

Bushing reducer used in threaded heavy wall conduit systems. All hubs have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1-1/4 x 1 in Connection Type MNPT x FNPT
Material Steel Finish Zinc Plated
Type Explosionproof Packaging Quantity 5/Pack, 25/Case
Standards UL E193396, CSA Certified Application Reduces Conduit Hubs to a Smaller Size
UPC 786210058825

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok