EGS 1 inch Ocal Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
FORM 35® UNILET® conduit outlet body for use with rigid steel, rigid aluminium and IMC conduit. High tensile strength and ductility, high corrosion resistance, high impact and shock resistance. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Malleable iron bodies with epoxy powder coat finish, malleable iron, steel or aluminium covers, stainless steel screws, neoprene or composition fiber gaskets.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Type | Type LB Conduit Outlet Body | Hub Size | 1 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Zinc Electroplate/Chromate/Epoxy Powder Coat |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381476300 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |