ABB 1 inch Iberville Rigid Conduit Fitting - €œTB€ Type (Cast Aluminum)
Description
IBERVILLE® rigid conduit fitting of type TB made of cast aluminium. Covers and gaskets are included.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type TB Conduit Body | Type | Rectangular, Sealable |
Hub Size | 1 in | Connection | Threaded |
Material | Cast Aluminum | Finish | Untreated |
Mounting Type | Wall/Ceiling | Dimensions | 46.02 mm W x 63.5 mm D |
Includes | Covers and Gaskets | Standards | CSA Certified |
UPC | 622538811837 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |