HUBBELL 1/2 inch Killark GES Series X Type Aluminum Outlet Body
Description
GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type X Outlet Body with Cover | Type | Type 2, Flat |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Cubic Capacity | 19 in³ | Material | Copperfree Aluminum |
Finish | Gray/Powder Epoxy Paint | Series/Model | GE |
Dimensions | 6-1/4 in L x 6 in W x 4-1/4 in H | Standards | UL Listed File Number E10514, CSA Certified File Number LR11716 |
Application | GE Series Conduit Boxes are Installed in Conduit Systems within Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes, Interconnect Lengths of Conduit, Change Conduit Direction, and Provides Access to Conductors | UPC | 783936210148 |
Packages
1 - UNIT - 1 |