×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubucb075

HUBBELL UCB075 3/4 inch Aluminum Universal Conduit Body

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UCB075

Description

PRODUCT FEATURES:- Seamless pre-affixed gasket and self-aligning covers/panels- More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking- Lightweight, durable TAYMAC TUFF die-cast aluminium construction- Tri-combo head set screws- Captive screws with attached O-ring for ease of use and weatherproof seal- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (1) closure plug and extra hardware- Ideal for service trucks and reduces inventory- Not suitable for use in hazardous location applications-

Specifications

Brand Name TayMac Sub Brand TAYMAC
Item Name Conduit Body Type Universal
Trade Size 3/4 in Material Die-Cast Aluminum
Dimensions 3.568 in L x 5.754 in W x 2.06 in H NEMA Rating NEMA 3R
Includes (1) Body, (3) Blank Covers/Panels, (1) T Panel, (1) LL/LB/LR Panel, (1) Closure Plug and Extra Hardware, (2) 1/2 in Reducer Bushings Standards NEC Compliant, cULus Listed
Application For Service Trucks and Reduces Inventory UPC 501695712310

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok