×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appta67

EGS 2 inch Appleton Type TA Form 7 Conduit Body, Gray Iron

Price $216.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPTA67

Description

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type TA Conduit Body Trade Size 2 in
Connection Threaded Cubic Capacity 50 in³
Form 7 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Mounting Type Surface, Flush
Dimensions 9.19 in L x 3 in W x 3.13 in H NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum and IMC Conduit Includes Cover, Sleeve
Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) Application For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance, Commercial, Industrial and Hazardous Locations
UPC 781381507240

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok