×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apphub400dn

EGS 4 inch O-Z/Gedney Insulated Zinc Diecast Watertight Hub

Price $175.0812 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB400DN

Description

Appleton™ and O-Z/Gedney™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Hub with Polycarbonate Insulated Throat Size 4 in
Material Die-Cast Zinc Type Watertight
Dimensions 1.56 in dia Temperature Rating 105 °C
Includes BUNA-N O-Ring Standards UL 514B, UL File Number E14814, CSA Certified, C22.2 No. 18.3, 065178, NEMA FB-1
Application Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure UPC 687855002207

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok