×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryds2ca

HUBBELL 3-7/8 inch 2 AWG Burndy Hysplice Full Tension Aluminum Splice with Staked in Cable Stop

Price $19.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS2CA

Description

Full tension aluminum splice with staked in cable stop. ANSI C199.4 Class 1 (Full Tension),Conductor:2(7).

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 3-7/8 IN Length
Conductor Size 2/7 AWG Stranded Overall Length 3-7/8 in
Type YDS-A Series/Model YDS-A
Contact Material Aluminum Connection Type Splice
Color Black Standards RoHS Compliant
Application All Aluminum Compressed and Compact Conductors UPC 781810015339

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok