×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ohml50j10r

NEWARK ELEMENT14 L50J10R 10ohm 50W 270 Series Vitreous Enamel Power Resistor

Price $22.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:L50J10R

Description

Terminals suitable for soldering or bolt connection. High wattage applications. Rugged lead free vitreous enamel coating. Flame resistant coating. All-welded construction. Lead free vitreous enamel coating.

Specifications

Brand Name Ohmite Item Name Resistor
Type Fixed Resistance 10 O
Wattage 50 W Series/Model 270
Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok