PHILIPS LIGHTING 505594 100W 120/347V Philips Advance Metal Halide Ballast
Description
Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/347, Wattage: 100
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | F-Can | Ballast Factor | 1 |
ANSI Code | M90-M140 | Voltage Rating | 120 - 347 V |
Amperage Rating | 750m/2.2 A | Number of Lamps | 1 |
Lamp Type | 100 W Metal Halide | Start Type | PULSE |
Frequency Rating | 60 Hz | Housing Material | Metal |
Circuit Type | HX-HPF | Dimensions | 304.8 mm L x 66.675 mm W x 55.5625 mm H |
UPC | 781087007679 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) | 180 - UNIT = 180 |