×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eltb1413psn

ELITE LIGHTING 4 inch Elite Low Voltage Pull Down Adjustable Trim, Black/Satin Nickle

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1413P-SN

Description

Pull Down Adjustable trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Pull Down Baffle Trim
Type Adjustable, Low Voltage, 35° Tilted Lamp Type MR16, GU10 Incandescent
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color Satin Nickel, Black Baffle For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
UPC 848070027424

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok