×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eltb507mbwh

ELITE LIGHTING 5 inch Elite Reflector Black Alzak/White Trim Ring

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B507MB-WH

Description

Compact fluorescent trim white with black reflector.

Specifications

Brand Name Elite Lighting Item Name 5 in Reflector Trim
Lamp Type A19/BR30/R30/PAR30 Compact Fluorescent Lamp Wattage 75 W R/PAR30, 60 W A19, 65 W BR30
Diameter 6-1/4 in Color White, Black Reflector
For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures UPC 847801003386

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok