SIGNIFY 575522 LAMP LED T8 14.5W 35K2100LM 575522
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 14.5T8/MAS/48-835/MF20/P 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14.5 W | Lumens | 2000 lm |
Color Temperature | 3500 K | Average Life | 70000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Beam Angle | 180° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 54 - 125 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 32 W |
Diameter | 28 mm | Maximum Overall Length | 1212 mm |
Standards | DLC Listed, Energy Saving, RoHS Compliant, UL Listed | Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks |
UPC | 046677575526 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |