×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi14t5he48840if21gdim10

PHILIPS LIGHTING 4 ft 14W 70-105V 4000K 2100LM T5 HE G5 Base Dimmable LED InstantFit Lamp

Price $31.52 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:476515

Description

Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 14T5HE/46-840/IF21/G/DIM 10/1
Bulb Shape T5 Bulb Base G5
Power (Wattage) 14 W Lumens 2100 lm
Color Temperature 4000K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 70 - 105 V Amperage Rating 150 - 350 mA
Frequency Rating 40000 - 110000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Maximum Overall Length 1200 mm
Standards RoHS Compliant, UL Listed, DLC Certified UPC 046677476519

Packages

10 - UNIT - (10) 780 - SKID - 780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok