×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi165t8cor48840mf21g101

PHILIPS LIGHTING 4 ft 16.5W 120-277V 4100K 2100LM CorePro MainsFit T8 G13 Base LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:471763

Description

Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings.

Specifications

Brand Name Philips Lighting Sub Brand CorePro
Item Name Linear LED Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 16.5T8PRO/48-840/BB21/G 10/1 FB
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 16.5 W Lumens 2100 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Start Type Instant
Voltage Rating 120 - 277 V Amperage Rating 55 - 154 mA
Frequency Rating 50/60 Hz Material Glass
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 1200 mm
Standards UL Listed, RoHS, DLC Listed UPC 046677471767

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok