STANDARD 62498 PAR30 Reflector LED Bulb PAR30LN 14 W 800 lm 2700 K Flood 25° Yes Dimmable
Description
LED reflector PAR30SN shape lamp. 2700 K colour temperature. 25° beam angle. 3732 center beam candlepower. 800 initial lumens. 40000 hours average life.
Specifications
Brand Name | Standard Products | Item Name | PAR30 Reflector LED Bulb |
Designation | LED/PAR30LN/14W/NFL/27K/25/D/STD | Bulb Shape | PAR30LN |
Bulb Base | E26 | Power (Wattage) | 14 W |
Lumens | 800 lm | Color Temperature | 2700K |
Average Life | 40000 hr | Color Rendering Index (CRI) | 81 |
Beam Angle | 25° | Center Beam Candle Power | 3 732 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Maximum Overall Length | 4-19/32 in | UPC | 069549624986 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |