PHILIPS LIGHTING 452631 15W 120V 3000K 1050LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shoppingexperience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Power (Wattage) | 15 W |
Color Temperature | 3000 K | Light Color | Bright White |
Bulb Color/Finish | Frosted | Dimmable | No |
Application | For Indoor and Outdoor use |
Packages
1 - UNIT - 1 | 4 - Unit - 4 |