sats28939

SATCO LIGHTING S28939 60W 120V 5000K 6000LM Hi-Pro Series LED Hi-Lumen Temporary Hi-Bay Caged Lamp, Natural Light

Availablefor Backorder
Price $167.33 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s28939

Description

60 watt LED Hi-lumen temporary hi-bay caged lamp; 5000K; Integrated cord / plug and hook; 120 volts. FEATURES: • Remote control operation • Retractable handle • IP64 Rated • 3 ft. cord with plug • Outlet for connecting multiple lamps

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 6000 lm
Color Temperature 5000 K Average Life 50000 hr
Voltage Rating 120 V Standards cULus listed
UPC 045923289392

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok