×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ents223k16

ABB S223-K16 16Amp 3-Pole K Character S220 Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S223-K1.6

Description

S223-K10 Miniature Circuit Breaker K-Char.,10kA,10A,3P.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance, Compact Supplementary, Energy Limiting, Circuit Protection Number of Poles 3
Interrupt Rating 4 kA, 10 kA Amperage Rating 16 A
Voltage Rating 690 VAC Terminal Connection Finger Safe and Multi-Function
Trip Type Thermal Magnetic, Curve K, Electromechanic and/or Thermal Tripping Mechanism Dimensions 3.26 in L x 2.06 in W x 3.34 in H
Degree of Protection IP20 Standards IEC 60947-2, VDE 0641 T11, EN 60898-1
Application For Installation, Switch, Controlling and Measuring Units for Commercial and Industrial Apparatus UPC 888614207837

Packages

1 - UNIT - 1 3 - UNIT = 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok