×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieqr23b100

SIEMENS CANADA QR23B100 100Amp 3-Pole 240V Type QR Molded Case Circuit Breaker

Price $4,159.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QR23B100

Description

Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.

Specifications

Brand Name Siemens Sub Brand QR
Item Name Molded Case Circuit Breaker Type Panelboard Mounting 240V Circuit Breakers
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 100 A Voltage Rating 240 VAC
Terminal Connection Load Lug Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL489/CSA-C22.2/NOM-003
Application For Circuit Protection UPC 804766136627

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok