63Amp 3 Pole Eaton Moeller Boxed Terminal Adjustable Breaker
Description
Thermal magnetic circuit breaker with adjustable overload release.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Amperage Rating | 63 A | Voltage Rating | 690 VAC/750 VDC |
Terminal Connection | Front Frame Clamp | Frame | NZM2 |
Trip Type | Thermal Magnetic | Dimensions | 4.05 x 4.13 x 7.24 in |
Standards | UL Listed | UPC | 015081074376 |
Packages
1 - UNIT - 1 |