×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieqf230ah

SIEMENS CANADA QF230AH 30Amp 2-Pole 120/240V 22kA Type QPHF Self-Test GFI Circuit Breaker

Price $2,259.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QF230AH
Documents Documents

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name Ground Fault Circuit Breaker Type CircuitProtection
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 30 A Voltage Rating 120/240 VAC
Mounting Type Plug-in Trip Range 5 mA
Phase 1 Trip Type Thermal Magnetic, Long-Time and Instantaneous
Dimensions 2 in W x 3 in D x 2.78 in H Standards UL Listed and CSA Certified
Application For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc UPC 887621216702

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok