×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxpp2g30d-sv

WIREMOLD XPP2G30D-SV Outdoor Power Pedestal, 2-Gang Device Plate

Price $752.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30D-SV
Documents Documents

Description

Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Power Pedestal with Internal Divider Type 2-Gang Device Plate
Dimensions 6 in W x 3 in D x 30 in H Material Steel
Color/Finish Silver Standards Buy American Compliant
Application For Commercial Applications UPC 786776194821

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok