×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0292460000

WEIDMULLER 0292460000 Weidmuller SCHT, Terminal Marker

Price $2.0303 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0292460000

Description

Group terminal marker. Polyamide.

Specifications

Brand Name Weidmuller Item Name Terminal Marker
Height 44.5 mm Width 19.5 mm
Material Polyamide 6.6 Color Beige
Mounting Type Horizontal/Vertical Temperature Rating -40 to 100 °C
Standards RoHS Compliant, UL 94 V-2 Flammability Rating UPC 626835105446

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok