×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec151kx001

ABB 151KX001 600V GE Controls Mount rail, Aluminum

Price $69.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR151KX001

Description

Mounting rail, DIN type. Aluminium. Compact size.

Specifications

Brand Name GE Item Name Mounting Rail
Type DIN Type, Compact Size Length 72 in
Width 0.56 in Height 1.31 in
Material Aluminum UPC 783166317839

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok