Metal Reinforced Mounting Points

Description
Specifications
Brand Name | Milwaukee | Sub Brand | Packout™ |
Item Name | Wall Plate | Type | Large |
Material | Polymer | Color | Black |
Dimensions | 20 in L x 30-3/4 in W x 1.2 in H | For Use With | All Packout Components |
UPC | 045242617586 |
Packages
6 - UNIT - (6) |