×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sasv64b

SASKBATTERY V6-4B 6V 4AH Battery

Price $10.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SASKBATTERY
Manufacturer #:V6-4B

Description

6V 4.5AH rechargeable battery meets or exceeds the OEM SLA battery specifications. 6V 4.5AH is Safe, Reliable, Brand new, and Long lasting. Our sealed lead acid batteries contain at least a 1-year warranty - Free maintenance with good customer service. We insures to provide the best kinds of sealed lead batteries at affordable prices in the industry. They can be used for a variety of applications such as Emergency lighting, Home and garden, consumer electronics, medical equipment, fire alarms, security alarms. Almost 100% Of The Old Battery Is Recycled, Protecting The Environment.

Specifications

Brand Name Saskbattery Distributors Item Name Battery
Nominal Voltage 6 V Nominal Capacity 4 Ah
Dimensions 2.76 x 1.85 x 4.17 mm

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok