×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
senncm10rjb

ACUITY 229Y2N nCM 10 Series Extended Range 360° Occupancy Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:229Y2N
Documents Documents

Description

The nLight nCM 10 Series Extended Range 360º occupancy sensor utilizes Passive Infrared (PIR) technology to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is 56 ft (17.07 m) in diameter and is designed for detection of walking type motions. The nCM 10 is ideal for T-shaped intersections in corridors or other areas where wall mounting a sensor is not practical. Spaces with low ceiling heights are also best covered by the nCM 10. For example, when mounted at the 7 ft (2.13 m) ceiling height of many distribution center pick aisles, the nCM 10 provides a 32 ft (9.75 m) diameter pattern of coverage. Additionally, the nCM 10 may be used in combination with other nLight sensors to customize coverage for very large or irregularly shaped spaces. In applications where detection of minor motion is also required, use the nCM PDT 10 Series Dual Technology occupancy sensor.FEATURES:• PIR Occupancy Detection• 360º Coverage• Communicates w/ nLight Network• Integrated On/Off Photocell• Remotely Configurable/Upgradeable• Push-Button Programmable• Adjustable Time Delay• 100 Hr Lamp Burn-in Timer

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Type Large Motion Sensor Type Passive Infrared
Viewing Angle 360° Terminal Connection RJ45
UPC 888791703092

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok