×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dpewn6001

DOUGLAS LIGHTING CONTROLS WN-6001 1-Gang 1-Device Douglas Lighting Controls Standard Cover Plate, Off-White

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-6001

Description

WN-6001 series plastic cover plates with 1 gang and 1 device, off-white color and semi-gloss finish. Cover consists of snap-on cover plate and a screw-on trim plate. Mounting screws are hidden.

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 1-Device Number of Gangs 1
Length 119.888 mm Material Plastic
Color Pearl White Orientation Vertical
Width 69.85 mm Thickness 6.35 mm
Finish Gloss Mounting Clamp
UPC 999999076021

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok