×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn1927a

GREENLEE 1927A 10-22AWG Stripping/Crimping Combination Tool

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:1927A

Description

Stripping/Crimping combination tool. Easily strip both solid and stranded wires, crimp terminals, cut screws and wire. Precision ground blades ensure consistent stripping and cutting. Double dipped ergonomic grips for superior comfort and assured grip. Heat treated for strength with black oxide finish for rust resistance. Narrow, serrated nose pliers for bending, pulling, and shaping wire. Lock tab protects cutting edges during storage. Cleanly cuts #4-40, #5-40, #6-32 and #8-32, #10-24, #10-32 screws. Crimps 10-22 AWG insulated and non-insulated terminals, splices and lugs.

Specifications

Brand Name Greenlee Item Name Wire Stripper/Cutter Combination Tool
Type Insulated, Narrow Serrated Nose Pliers, 1-Component Overall Length 6.35 mm
Cutting Capacity 22-10 AWG Tool Material Nylon
Handle Type Double Dipped Ergonomic Grip Handle Color Black
Application Cuts #4-40, #5-40, #6-32 and #8-32, #10-24, #10-32 Screws, Crimps 10-22 AWG Insulated and Non-Insulated Terminals, Splices and Lugs UPC 783310000839

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok