×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnk1412

KLEIN TOOLS K1412 Klein-Kurve Dual NM Cable Stripper/Cutter

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K1412

Description

The Klein-Kurve Dual NM Cable Stripper/Cutter allows you to cleanly remove the outer jacket of 12/2 and 14/2 Type NM-B non-metallic sheathed cable. Stripping holes easily remove the insulation on 12 and 14 AWG solid wire. Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day.PRODUCT FEATURES:- 12/2 and 14/2 stripping slots quickly remove outer jacket of Type NM-B non-metallic sheathed cable - Stripping holes easily remove insulation on 12 and 14 AWG lead wire - New lock design prevents accidental locking and loosening over time - Precision shear-type blades for square, clean cuts on solid copper wire - Narrow, strong-gripping, serrated nose for easy bending, shaping and pulling of wire in tight places - Holes for screw-shearing, wire looping and bending - Coil spring provides fast self-opening action - Double-dipped comfort grips

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type NM-B Cable 12/2 And 14/2
Overall Length 7-7/10 in Cutting Capacity 12/2 and 14/2 AWG Dual NM-B Non-Metallic-Sheathed Cable
Handle Type 2-Component Handle Color White,Yellow
Application Stripping holes easily remove insulation on 12 and 14 AWG lead wire UPC 092644141249

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok