×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil267620

MILWAUKEE TOOL 2676-20 M18™ FORCE LOGIC™ 10T Knockout Tool Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2676-20
Documents Documents

Description

The M18™ FORCE LOGIC™ 10 Ton Knockout Tool Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is powerful enough to punch up to 6” holes in 12 gauge mild steel and 14 gauge stainless steel. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 10-ton knockout tool delivers the Easiest Way to Punch.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Knockout Tool Kit Type Cordless
Voltage Rating 18 V Capacity 1/2 - 4 in
Maximum Operating Force 10 t Color Black,Red
Battery Type Lithium-Ion Battery Capacity 3 Ah
Housing Material Nylon Dimensions 13.63 in L
Warranty 5 yr Limited Includes (1) 2676-20 M18 Force Logic 10 t Knockout Tool Kit, (2) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) 49-16-2680 7/16 in Draw Stud, (1) 49-16-2681 3/4 in Draw Stud, (1) 49-16-2685 Adaptor for other Major Brands of Punches and Dies, (1) 49-16-2703 Exact Rapid Reset 3/4 in Draw Stud Set, (1) Ball Stud, (1) Carrying Case, (1) Coupler, (1) Quick Connect Collar
Standards ETL, UL Listed, CSA Certified Application For use on Mild Steel, Stainless Steel
UPC 045242324606

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok