×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
und49hds

UNDERGROUND DEVICES 4 inch Underground Devices Saddle Rack, Non Metallic

Price $62.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:4.9HDS

Description

Saddle for use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Saddle
Material 50% Glass Reinforced Nylon Load Capacity 300 lb
Dimensions 4.9 in L For Use With CR36-B Heavy Duty Non-Metallic Cable Rack
Standards UL Listed

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok