HUBBELL 3.57 inch 4/0 AWG Burndy Type YS Hylink Copper Compression Splice, Purple
Description
Copper Compression Splice, 4/0 AWG, 3.57" Splice Length, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Butt Splice Connector | Size | 1.58 in |
Voltage Rating | 600 V - 35 kV | Conductor Size | 4/0 AWG Stranded |
Overall Length | 3.57 in | Type | Long Sleeve |
Series/Model | YS Series, UL Model | Barrel Type | Long |
Contact Material | Copper | Connection Type | Splice |
Color | Black | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Round, Solid Core and Stranded Conductors |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Heavy Duty Applications and Used at Higher Voltages up to 35 kV |
UPC | 781810507803 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |