×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burypc33r26u

BURNDY YPC33R26U 250kcmil-400 kcmil Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

Price $16.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YPC33R26U

Description

Figure 6 shape connector separates run and tap wires and minimizes galvanic corrosion of conductors,Run,Al and Cu:250 (37) - 400 (37).

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Compact Compression Connector Type YPC-U
Conductor Size 266.8 - 397.5 kcmil Stranded ACSR (Run), 250 (37) - 400 (37) kcmil Stranded Aluminum/Copper (Run), 6-2/0 AWG Solid Aluminum/Copper (Tap), 6-1/0 AWG ACSR (Tap) Material Aluminum
Overall Length 2-1/8 in Series/Model YPC-U
Standards RoHS Compliant Application For Combinations of Copper, Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
UPC 781810137505

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok