SIGNIFY 581827 LAMP LED A19 14W ND 3K1600LM 120V 4/PK 581827
Description
Attractive LED alternative to popular incandescents. This bulb is the perfect replacement for your matted incandescent bulbs;Lower maintenance costs Philips A-shape LED lamps are the LED alternative to standard incandescents. It provides beautiful light and dependable performance you expect from LED at an affordable price. Easy retrofit with existing lamp holders;Long lifetime;Instant full light on upon switching on;UV- and IR-free light;Free of mercury and hazardous materials – RoHS Compliant Ideal for decorative and ambient lighting in retail outlets, hotels, restaurants, multi-unit residences and government buildings.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Contractor-Grade | Designation | 14A19/CNG/830/FR/P/E26/D 4/4CT |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 14 W | Lumens | 1600 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 120 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2-3/8 in | Maximum Overall Length | 4-5/8 in |
Standards | RoHS Compliant | Application | For Contractor Grade Residential and Multi-Family Spaces |
UPC | 046677581824 |
Packages
4 - UNIT - (4) |