Abbotsford
WRM23483

WIREMOLD 2348-3 400/800/2300/2300D Three-Gang Deep Device Box Fitting, Ivory

Price $32.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2348-3
Documents Documents

Description

Three-gang deep device box. Single channel capacity. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box. 1/2 and 1 inch concentric KOs. Accepts NEMA faceplates.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Box Type Raceway Device Box
Length 4-3/4 in Width 3.0 in
Depth 1.75 in Number of Gangs 3
Material Plastic Color Ivory
Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC Application Commercial, Office and Residential Applications
UPC 786776056501