Abbotsford
APPECS3JGU1

EGS ECS3JGU1 CTRL STATION 1G 3/4HUBP/B PILOT GRE 1CP

Price $817.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS3JGU1

Description

ECS Control Station. Corrosion resistant captive stainless steel hex head bolts hold cover to body. Dozens of possible combinations of push buttons, selector switches and pilot lights. Contact your local sales representative for combinations not found in the catalog. Push buttons supplied standard with neoprene weather boot. Clearly marked terminals with brass screws assure quick, easy wiring. Push buttons and selector switches employ heavy duty, 10 A 600 VAC rated contact blocks. Push button and selector switch contacts are silver cadmium oxide assuring long trouble free operation. Pilot Lights are supplied with jewel guard and 120 VAC lamp. Factory sealed push buttons are supplied with lockout type guards. Hole in guard locks with up to 1/4 inch hasp. Permits locking of push button to prevent unauthorized operation. Factory sealed control stations confine the arcing to the devices within the enclosure. Eliminates the need for adding external sealing fittings at each conduit entry. (Non-factory sealed devices available, contact your local sales representative.). Smooth rounded integral bushing in hub protects conductor insulation. Accurately tapped, tapered hubs for tight, rigid joints and ground continuity.

Packages

1 - UNIT - 1