Abbotsford
KLNVDV813607

KLEIN TOOLS VDV813-607 Connector BNC compression universal RG6/6Q 10/pk

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV813-607

Description

Patented universal sleeve technology installs up to 5x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. Fits most major brands of RG6 and RG6 quad shield cables. Fits multi-shield and plenum cables. Solid brass construction with dark nickel plating.


Patented Universal Sleeve technology installs up to 5x faster than other compression connectors

Fits most major brands of RG6 and RG6 quad shield cables

Solid brass construction with dark nickel plating for indoor use

Also available in a pack of 35 (Cat. No. VDV813-613)

Specifications

Brand Name Klein Tools Item Name BNC Connector
Type Universal Cable Type RG6/6Q
Connection Type Compression Color Nickel/Yellow
Standards California Proposition 65 Warning Application For Fastening
UPC 092644581434

Packages

1 - UNIT - 1