Description
Specifications
| Brand Name | Reyee | Item Name | Smart Cloud Managed PoE Switch |
| Port Type | (18) 10/100/1000 Base-T, (16) PoE+ Ports | Switching Capacity | 40 Gbps |
| Protocol | 250W, IEEE 802.3at/IEEE 802.3af | Forwarding Rate | 29.76 Mpps |
| Power Supply | 100 - 240 V | Material | Metal |
| Length | 300 mm | Width | 223 mm |
| Height | 43.6 mm | Temperature Rating | -40 to 70 °C |
| Environmental Conditions | 10 - 90% Non-Condensing Operating Humidity | Standards | CE Certified, FCC Approved |
Packages
| 1 - UNIT - 1 |