Abbotsford
HOFP2ADS8

HOFFMAN P2ADS8 DRIP SHIELD 800MM

Price $82.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ADS8
Documents Documents

Description

The ProLine G2 Drip Shield is used on the inside of the door to provide additional protection from liquid and contaminants. The frame of the ProLine G2 includes a flange trough collar to protect the interior from dust and debris settling on the top of the enclosure. The Drip Shield effectively increases the depth of the trough, and provides additional protection for Type 3R applications.


Provides additional protection from liquid contaminants and debris

Mounted inside the door cover; directly on the top through the M12 mounting holes

Can be mounted on either the front or rear of the enclosure (running left-to-right only)

All mounting hardware included

16 gauge mild steel

Specifications

Brand Name Hoffman Material Steel
Type Tops and Top Accessories Application Controls and Drives; Power Distribution
UPC 783510344016

Packages

1 - UNIT - 1