Abbotsford
HOFSPDG01

HOFFMAN SPDG01 GASKET SEPARATION PLATE

Price $112.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPDG01
Documents Documents

Description

Separation Plate Gasket, SPDG maintains IP43, TYPE 1 sealing in combination with separation plate SPD/SPDS. This Separation Plate Gasket, SPDG, SPDG01 item measures 5x15x6000mm with a material of Neoprene.


Description: To obtain IP 43

Material: Neoprene 5x15/20.

Pack quantity: 6 m.

Benefit: the protection degree of the enclosure's internal segregation can be upgraded to IP 43

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 0.2 in Width 0.59 in
Depth 236.22 in Material Neoprene
Color Black Finish Matte
Application Controls and Drives; Factory Automation and Process Control UPC 783510528430

Packages

1 - UNIT - 1