Abbotsford
HOFSHT0806

HOFFMAN SHT0806 TELESCOPIC SHELF 800X600

Price $1,015.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHT0806
Documents Documents

Description

Telescopic Ventilated Shelf, SHT pulls out from enclsoure and allows air circulation. This Telescopic Ventilated Shelf, SHT, SHT0806 item measures 46x702x500mm with a material of Mild Steel, finish Zinc Plated.


Description: For easy access to installed equipment. Mounted directly to the enclosure`s frame. Partial depth mounting is an option. Possibility to take the shelf out of the slides even after mounting into the enclosure. Reversed and side mounting possibl

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 ventilated shelf and 1 pair of telescopic slides with mounting accessories.

Mounting requirements: Add SHTP profiles for full/partial depth installation to the enclosure’s frame.

Maximum load: 500 N (112)

Mounting requirements: add SHTP profiles for full/partial depth installation to the enclosure’s frame

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.8 in Width 27.64 in
Depth 19.69 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510528140

Packages

1 - UNIT - 1