Abbotsford
HOFVTS1597

HOFFMAN VTS1597 TELESCOPIC SHELF 600X597

Price $1,333.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:VTS1597
Documents Documents

Description

19-inch, telescopic, vented shelf mounts to 19-inch profiles and is removeable. This 19-Inch Telescopic Shelf, VTS, VTS1597 item measures 31x597x600mm with a material of Mild Steel, color Light Gray.


Description: Mounted directly onto the 19" profiles, front and rear, 1U high. Ventilation openings.

Pack quantity: 1 shelf and 2 quick mounting 3-member slides, and mounting material.

Material: 1 mm steel.

Finish: RAL 7035.

Maximum load rating: 500 N (112 lb-f)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.2 in Width 23.5 in
Depth 23.62 in Material Mild Steel
Color Light Gray Finish Powder Coated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510532338

Packages

1 - UNIT - 1