Abbotsford

EGS FS9 Cover tumbler switch stl for 1G cast device box

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:FS9

Description

Tumbler switch cover made of steel, zinc electroplate. For use with FS single gang cast device box.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Tumbler Switch Cover Type Rectangular
Material Steel Number of Gangs 1
Finish Electro Zinc Plated Mounting Type Screw
For Use With FS Single Gang Cast Device Box Standards CEC Listed
UPC 781381536783

Packages

1 - UNIT - 1 25 - UNIT - 25